Shop HOBART
See all product information
Create Account
Spring, 00-010973
- Mfr # 00-010973
- Zoro # G5535247
product price:Â
$
34.99
/ea
Key Features
For Use With
Mixer
For Use With Mfr. Model Number
N50
Fits Brand
Hobart
Height
3/8 in
Compatible with Manufacturer Model Number
N50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-010973
- Zoro #
- G5535247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3/8 in
- Overall Depth
- 4 3/4 in
- Overall Width
- 2 3/8 in
- Overall Height
- 3/8 in
Details
- Item
- Spring
- For Use With
- Mixer
- For Use With Mfr. Model Number
- N50
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- N50
- Compatible Manufacturer Model Number
- N50
- Compatible Manufacturer Part Number
- N50
- Compatible with Mfr. Model No.
- N50
- For Use with Mfr Model Number
- N50
- Compatible with Manufacturer Model No.
- N50
- Compatible Pump Manufacturer Part Number
- N50
- Compatible Mfr. Model Number
- N50
- Product Type
- Spring
- For Manufacturer Part Number
- N50
- Compatible with Mfr. Model Number
- N50
Description
Spring, Product Type Spring, Overall Depth 4 3/4 in, Overall Height 3/8 in, Overall Width 2 3/8 in, For Use With Mixer, Compatible with Manufacturer Model Number N50