Shop HOBART
See all product information
Create Account
Spring, 00-070055
- Mfr # 00-070055
- Zoro # G4765341
product price:Â
$
14.69
/ea
Key Features
For Use With
Mixer
For Use With Mfr. Model Number
D300
Fits Brand
Hobart
Height
3 5/8 in
Compatible with Manufacturer Model Number
D300, D300C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-070055
- Zoro #
- G4765341
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring
- For Use With
- Mixer
- For Use With Mfr. Model Number
- D300
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- D300, D300C
- Compatible Manufacturer Model Number
- D300, D300C
- Compatible Manufacturer Part Number
- D300, D300C
- Compatible with Mfr. Model No.
- D300, D300C
- For Use with Mfr Model Number
- D300, D300C
- Compatible with Manufacturer Model No.
- D300, D300C
- Compatible Pump Manufacturer Part Number
- D300, D300C
- Compatible Mfr. Model Number
- D300, D300C
- Product Type
- Spring
- For Manufacturer Part Number
- D300, D300C
- Compatible with Mfr. Model Number
- D300, D300C
Description
Spring, Product Type Spring, Overall Depth 2 3/4 in, Overall Height 3 5/8 in, Overall Width 1/4 in, For Use With Mixer, Compatible with Manufacturer Model Number D300, D300C