- 00-355798-1
- Zoro #
- G002272129
- UPC #
- -
- Country of Origin
- Mexico
Description
[ Rotary ] 20A/480V, 5 Terminals, ; Off-Low-Med-Hi;The Dial Is # 22-1320, Off-Low-Med-High,;For Rotary Kit # 42-1295;Toastmaster;Broiler 4143, 4144, 4153, 4154, 4163, 4164, 4171A, 4171B.;Oven Series: 18, 19, 20, 436, Dc, Dm, Do54, M1.;Range Series: Hcb, Hr, Ra, Scb, Sr.;Warmer Series: 3A (Older Units).