This item is Discontinued.

This item is Discontinued.
Valve 1/4 Mpt X 7/16 Cc (Discontinued)
Mfr #
00-408379-00004
Zoro #
G802301364
Country of Origin United States
Category Food Service Appliance Parts
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
- 00-408379-00004
- Zoro #
- G802301364
- UPC #
- -
- Country of Origin
- United States
Description
Burner Gas Valve,;[ 1/4" Mpt X 7/16" Cct ] [ Rotation Off/On] [Stem;Position Down] [Stem Size .240" ] [Ctr Inlet To End Of;Stem 3" ] [ Angle - 90] Stem 2-1/8" Long.;Does Not Come W/Hood Orifice,;Does Not Come With 7/16" Nut # 26-1372, Or;7/16" Ferrule # 26-1378.;Vulcan Range 872, 7845, 7845A, 7860, 7860A,7872, 7872A,;M872, M7845, M7860, M7872, Sg7845A, Sg7860A, Sg7872A.;Series: Gh, H.;Wolf