Shop HOBART
See all product information
Create Account
Washer, 00-077374
- Mfr # 00-077374
- Zoro # G5529437
product price:Â
$
18.89
/ea
Key Features
For Use With
14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor
For Use With Mfr. Model Number
8186, 84186
Fits Brand
Hobart
Height
1/4 in
Overall Depth
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00-077374
- Zoro #
- G5529437
- UPC #
- -
- Country of Origin
- United States
- Item
- Washer
- For Use With
- 14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor
- For Use With Mfr. Model Number
- 8186, 84186
- Fits Brand
- Hobart
- Compatible with Manufacturer Model Number
- 8186, 84145, 84186
- Compatible Manufacturer Model Number
- 8186, 84145, 84186
- Compatible Manufacturer Part Number
- 8186, 84145, 84186
- Compatible with Mfr. Model No.
- 8186, 84145, 84186
- For Use with Mfr Model Number
- 8186, 84145, 84186
- Compatible with Manufacturer Model No.
- 8186, 84145, 84186
- Compatible Pump Manufacturer Part Number
- 8186, 84145, 84186
- Compatible Mfr. Model Number
- 8186, 84145, 84186
- Product Type
- Washer
- For Manufacturer Part Number
- 8186, 84145, 84186
- Compatible with Mfr. Model Number
- 8186, 84145, 84186
Description
Washer, Product Type Washer, Overall Depth 2 1/2 in, Overall Height 1/4 in, Overall Width 4 in, For Use With 14 in Food Cutter, 18 in Food Cutter, Buffalo Chopper Food Processor, Compatible with Manufacturer Model Number 8186, 84145, 84186