Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-117072
- Zoro #
- G8459955
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1.95 in
- Width
- 5.3 in
- Length
- 9.45 in
Details
- Item
- Water Seal
Description
Water Seal. This is a genuine OEM (Original Equipment Manufacturer) part. Hobart manufactures products for the foodservice and food retail industries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
