This item is Discontinued.
This item is Discontinued.
Data Logger, Room Occ to 12m/Light, 512 KB (Discontinued)
Mfr #
UX90-006M
Zoro #
G9620861
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UX90-006M
- Zoro #
- G9620861
- UPC #
- -
- Country of Origin
- United States
- Item
- Data Logger
- Interface
- USB
- Features
- Measures Room Occupancy Up to 12m, RoHS Compliance
- Temp. Range (F)
- -4 Degrees to 158 Degrees F
- Sample Point Storage
- 512 KB
- Software Required
- Yes
- Alarm
- User Programmable
- Time Intervals
- 1 sec to 18 hr
- Digital Readout
- yes
- Calibration Certificate
- Generic Certificate of Calibration
- Battery Life
- 1 yr
- Special Features
- Measures Room Occupancy Up to 12m, RoHS Compliance
- Relative Humidity Range
- 0% to 95%, 15% to 85%
- Waterproof
- IP50
- Compatible With
- HOBOware(R), HOBOware(R) Pro Software Packages
- Type
- Room Occupancy/Light
Description
Data Logger, Interface USB, Features Measures Room Occupancy Up to 12m, RoHS Compliance