Hi5Dr Mahogany 5 Drawer Chest
- Mfr # Hi5Dr Mahogany
- Zoro # G303975521
product price:Â
$
332.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Hi5Dr Mahogany
- Zoro #
- G303975521
- UPC #
- 812183010185
- Country of Origin
- China
Description
Drawer Chest has an elegant, contemporary design that will add a level of sophistication to any bedroom.
Features:- 5 Drawer Chest.
- Great for kids and adults.
- Support under each drawer to handle extra weight.
- Material - Wood
- Finish - Mahogany
- Dimension - 16 x 32 x 43 in.
- Item Weight - 99 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.