Shop HODEDAH
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
Hi70Dr Cherry 7 Drawer Jumbo Chest
- Mfr # Hi70Dr Cherry
- Zoro # G003975500
product price:Â
$
375.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Hi70Dr Cherry
- Zoro #
- G003975500
- UPC #
- 812183013902
- Country of Origin
- China
Description
Drawer jumbo chest is a piece of furniture consisting of a set of drawers that fit within a frame.
Features:- 7 Drawer jumbo chest
- Great for storage.
- It has support under each drawer to handle extra weight.
- Material - Compressed Wood.
- Finish - Cherry.
- Dimension - 17.7 x 32 x 48.2 in.
- Item Weight - 110 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.