HID8600 WHITE 73 x 17 x 31.5 in. 2-Door Armoire with 4-Shelves; White
- Mfr # HID8600 WHITE
- Zoro # G103975707
product price:Â
$
381.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HID8600 WHITE
- Zoro #
- G103975707
- UPC #
- 812183018419
- Country of Origin
- China
Description
The Hodedah armoire is constructed of sturdy and durable compressed wood. Features a laminated finish in a variety of colors. It has two doors that easily open to a spacious wardrobe. Behind the two doors, there are four shelves that can be used to store folded clothes, shoes, linens and other essentials. A hanging rod is also included if you prefer to use the top part of the closet to hang your clothing.
Features- Clothing bar stretches across the entire interior width of the armoire
- Cabinet has 1 fixed shelf and 3 adjustable shelves
- Lots of storage space perfect for any room in your home or office
- Color: White
- Material: Wood
- Number of Shelves: 4
- Number of Doors: 2
- Dimension: 73" H x 17" W x 31.5" D
- Weight: 147.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.