HIK77 BLACK-BEECH 45.4 x 15.5 x 23.6 in. Microwave Kitchen Cart; Black & Beech
- Mfr # HIK77 BLACK-BEECH
- Zoro # G904055264
product price:Â
$
165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIK77 BLACK-BEECH
- Zoro #
- G904055264
- UPC #
- 810179030384
- Country of Origin
- China
Description
Modern and functional, this Hodedah microwave cart is a wonderful solution for your kitchen storage needs. It is made of wood, which ensures strength and durability. It has a cabinet with shelves within, which provides compact kitchen storage for small kitchen appliances, pots and pans. It features a drawer for utensil storage. This microwave cart features wheels, which allow for easy mobility. This Microwave Cart by Hodedah serves both, additional cabinet space as well as microwave storage.
Features- Convenient and accessible way to store your microwave, toaster and other small appliances
- Cabinet space to store small appliance, pots and pans and much more
- Drawer to store kitchen utensils
- Wheels for easy mobility
- Great for home and office kitchen
- Color: Black & Beech
- Material: Wood
- Number of Shelves: 1
- Number of Drawers: 1
- Dimension: 45.4" H x 15.5" W x 23.6" D
- Weight: 64 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.