Shop NVENT HOFFMAN
See all product information
Create Account
Feed-Thru Box Connector, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44WB
- Zoro # G8756666
product price:Â
$
45.95
/ea
Key Features
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
5 3/8 in
Height
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44WB
- Zoro #
- G8756666
- UPC #
- 783510143503
- Country of Origin
- Mexico
- Item
- Feed-Thru Box Connector
- With/Without Knockouts
- Without Knockouts
- NEMA Enclosure Type
- 12
- Finish
- Painted
- For Use With
- Hoffman F44 Series Wireways
- NEMA Rating
- NEMA 12
- Material
- Steel
- Function
- When Wireway Enters An Enclosure, A Box Connector Should Be Used On The Inside of The Enclosure to Ensure A Tight And Stable Seal
- Standards
- CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
- Color
- Gray
- Gauge
- 14 ga
- Includes
- Gasket
- With Knockouts
- Without Knockouts
- Modification Services
- Yes
- Color Code
- ANSI 61
- Type
- Box Connector
- IP Rating
- IP54
- Protection Rating
- NEMA Type 12
- Wireway
- Feed-Through NEMA Type 12 Wireway
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- Hoffman F44 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 5 3/8 in
- Height
- 5 7/16 in
- Width
- 8.00 inch
- For Wireway Width x Height
- 4 in x 4 in
- For Wireway Width
- 4 in
- For Wireway Height
- 4 in
- Length (Straight Wireway)
- 5 3/8 in
- Thickness (T) (millimetre)
- 1.9
- Thickness (T) (gauge)
- 14
- Width (W) (millimetre)
- 102
- Height (H) (inch)
- 4
- Height (H) (millimetre)
- 102
- Width (W) (inch)
- 4
- Thickness
- 14 ga / 1.9 mm
Description
Feed-Thru Box Connector, For Wireway Width x Height 4 in x 4 in, Height 5 7/16 in, Length 5 3/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.