Shop NVENT HOFFMAN

Wireway Box Connector, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LB
  • Zoro # G8756352

product price: 
$
73.99
/ea

Key Features

With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
Length
7 5/8 in
Height
7 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F66LB
Zoro #
G8756352
UPC #
783510186807
Country of Origin
Mexico
Item
Wireway Box Connector
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
Painted
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
Function
When Wireway Enters An Enclosure, A Box Connector Should Be Used On The Inside of The Enclosure to Ensure A Tight Seal
Includes
Gasket, Set of Screws to Join Sections
Gauge
14 ga
Color
Gray
With Knockouts
Without Knockouts
Protection Rating
NEMA Type 12
Modification Services
Yes
Sealing Plate Type
90°
Type
Box Connector
IP Rating
IP54
Color Code
ANSI 61
Wireway
Lay-In NEMA Type 12 Wireway
Sealing Plate Quantity
1
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
Hoffman F66 Series Wireways
Traction Material
Steel

Dimensions

Length
7 5/8 in
Height
7 5/8 in
Width
10.00 inch
For Wireway Width
6 in
For Wireway Height
6 in
Length (Straight Wireway)
7 5/8 in
For Wireway Width x Height
6 in x 6 in
Height (H) (millimetre)
152
Thickness (T) (millimetre)
1.9
Height (H) (inch)
6
Width (W) (millimetre)
152
Thickness (T) (gauge)
14
Width (W) (inch)
6
Thickness
14 ga / 1.9 mm

Description

Wireway Box Connector, For Wireway Width x Height 6 in x 6 in, Height 7 5/8 in, Length 7 5/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.