Shop NVENT HOFFMAN

Wireway Closure Plate, 12 Type, NEMA 12 Rating, Steel, Painted

  • Mfr # F66LP
  • Zoro # G8756413

product price: 
$
71.95
/ea

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
7 5/8 in
Height
7 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F66LP
Zoro #
G8756413
UPC #
783510186708
Country of Origin
Mexico
Item
Wireway Closure Plate
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
For Use With
Hoffman F66 Series Wireways
NEMA Rating
NEMA 12
Material
Steel
Standards
CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
Function
Used to Seal The End of A Wireway Section Or Run
Color
Gray
Gauge
14 ga
Includes
Gasket, Set of Screws to Join Sections
With Knockouts
Without Knockouts
Color Code
ANSI 61
Type
Closure Plate
Wireway
Lay-In NEMA Type 12 Wireway
Protection Rating
NEMA Type 12
IP Rating
IP54
Sealing Plate Type
90°
Modification Services
Yes
Sealing Plate Quantity
1
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
Hoffman F66 Series Wireways
Traction Material
Steel

Dimensions

Length
7 5/8 in
Height
7 5/8 in
Width
10.00 inch
For Wireway Width
6 in
Length (Straight Wireway)
7 5/8 in
For Wireway Width x Height
6 in x 6 in
For Wireway Height
6 in
Height (H) (inch)
6
Height (H) (millimetre)
152
Thickness (T) (gauge)
14
Width (W) (inch)
6
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
152
Thickness
14 ga / 1.9 mm

Description

Wireway Closure Plate, For Wireway Width x Height 6 in x 6 in, Height 7 5/8 in, Length 7 5/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F66 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.