Wireway Closure Plate, 1 Type, NEMA 1 Rating, Steel, Painted
- Mfr # F1010GCPNK
- Zoro # G8757804
product price:Â
$
34.53
/ea
Key Features
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
10 in
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1010GCPNK
- Zoro #
- G8757804
- UPC #
- 783510467401
- Country of Origin
- Mexico
Dimensions
- Length
- 10 in
- Height
- 10 in
- Width
- 3/4 in
- Length (Straight Wireway)
- 10 in
- For Wireway Height
- 10 in
- For Wireway Width x Height
- 10 in x 10 in
- For Wireway Width
- 10 in
- Height (H) (inch)
- 10
- Thickness (T) (millimetre)
- 1.9
- Width (W) (inch)
- 2.5
- Height (H) (millimetre)
- 64
- Width (W) (millimetre)
- 64
- Thickness (T) (gauge)
- 14
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Closure Plate, For Wireway Width x Height 10 in x 10 in, Width 3/4 in, Height 10 in, Length 10 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F1010 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 10 in, For Wireway Width 10 in, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.