Wireway Closure Plate, 12 Type, NEMA 12 Rating, Stainless Steel, 2B Cold Rolled
- Mfr # F44WPSS
- Zoro # G8757016
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
Without Knockouts
NEMA Enclosure Type
12
Finish
2B Cold Rolled
Length
5 3/8 in
Height
5 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44WPSS
- Zoro #
- G8757016
- UPC #
- 783510154707
- Country of Origin
- United States
- Item
- Wireway Closure Plate
- With/Without Knockouts
- Without Knockouts
- NEMA Enclosure Type
- 12
- Finish
- 2B Cold Rolled
- For Use With
- Hoffman F44 Series Wireways
- NEMA Rating
- NEMA 12
- Material
- Stainless Steel
- Standards
- 12, 4X, CSA File 42184 Type 1, File No. E27524, IEC 60529, IP66, NEMA 4, UL 870
- With Knockouts
- Without Knockouts
- Color
- Gray
- Gauge
- 16 ga
- Protection Rating
- NEMA Type 4X
- Modification Services
- Yes
- Wireway
- Stainless Steel Feed-Through NEMA Type 4X Wireway
- Type
- Closure Plate
- IP Rating
- IP66
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Compatible Product Type
- Hoffman F44 Series Wireways
- Traction Material
- Stainless Steel
Dimensions
- Length
- 5 3/8 in
- Height
- 5 7/16 in
- Width
- 8.00 inch
- For Wireway Width
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- Length (Straight Wireway)
- 5 3/8 in
- For Wireway Height
- 4 in
- Thickness (T) (millimetre)
- 1.59
- Height (H) (inch)
- 4
- Height (H) (millimetre)
- 102
- Width (W) (inch)
- 4
- Thickness (T) (gauge)
- 16
- Width (W) (millimetre)
- 102
- Thickness
- 16 ga / 1.59 mm
Description
Wireway Closure Plate, For Wireway Width x Height 4 in x 4 in, Height 5 7/16 in, Length 5 3/8 in, Material Stainless Steel, Finish 2B Cold Rolled, With Knockouts Without Knockouts, For Use With Hoffman F44 Series Wireways, NEMA Enclosure Type 12, Standards 12, 4X, CSA File 42184 Type 1, File No. E27524, IEC 60529, IP66, NEMA 4, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.