Shop All Water Detectors
Hoffman
Detection and Alarm Shutoff System, 120V
Mfr # VES120V06NP
Zoro # G5385904
product price: $5,689.99
/ea
Free Shipping & Returns
$5,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 6 in
- Connection Type Kit With Electrical and Mechanical Connections
- Material Brass Valve, High Impact ABS
- Number of Sensors 1
- Max. Pressure 175 psi
Product Information
- Brand Hoffman
- MFR # VES120V06NP
- Zoro # G5385904
- UPC # 190735215500
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 6 in |
Power Cord Length | Terminal Connection |
Sensor Cord Length | 12 ft |
Pipe Size | 6" |
Details
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 6 In., Material Brass Valve, High Impact ABS, Connection Type Kit With Electrical and Mechanical Connections, Number of Sensors 1, Sensor Cord Length 12 ft, Power Cord Length Terminal Connection, Standards UL508
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- MOEN Home Care Peened 36" concealed screw grab bar (LR8936P)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- Hoffman Water Detectors