This item is Discontinued.
This item is Discontinued.
Detection and Alarm Shutoff System, 120V (Discontinued)
Mfr #
VYN-SPMAC5
Zoro #
G5385931
UPC # 190735215562
Country of Origin United States
Category Water Detectors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VYN-SPMAC5
- Zoro #
- G5385931
- UPC #
- 190735215562
- Country of Origin
- United States
Dimensions
- Power Cord Length
- 12 ft
- Sensor Cord Length
- 12 ft
- Pipe Size - Valves
- 5 in
- Pipe Size
- 5"
Details
- Audio Alarm
- No
- Voltage
- 120
- Item
- Detection and Alarm Shutoff System
- Material
- High Impact ABS, Stainless Steel Valve
- Amps
- 2.0 A
- Temp. Range
- -4 Degrees to 104 Degrees F
- Number of Sensors
- 0
- Shut Off
- No
- Max. Pressure
- 175 psi
- Relay Output
- Analog
- Connection Type
- Flange
- Standards
- UL508
Description
Detection and Alarm Shutoff System, Voltage 120, Pipe Size 5 In., Material High Impact ABS, Stainless Steel Valve, Connection Type Flange, Number of Sensors 0, Sensor Cord Length 12 ft, Power Cord Length 12 ft, Standards UL508
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.