Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 1513/1727 BtuH

  • Mfr # N170226G010
  • Zoro # G7516862

product price: 
$
4,189.43
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
1513/1727 BtuH
Amps
4.0/3.6 to 3.5
Phase
Single
Hz
50/60 Hz
NEMA Enclosure Type
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N170226G010
Zoro #
G7516862
UPC #
783510285463
Country of Origin
United States

Dimensions

Height
17.64 in
Width
12 in
Depth
8.4 in
Overall Depth
8.4 in
Overall Height
17.64 in
Overall Width
12 in

Details

Cooling Capacity
1513/1727 BtuH
Amps
4.0/3.6 to 3.5
Phase
Single
Hz
50/60 Hz
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
220V, 208V to 230V
Standards
CE, EAC, File No. SA6453 for N17, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Item
Enclosure Air Conditioner
Product Type
Air Conditioner
Operation Mode
Cooling Only
Refrigerant Type
R134a
Cooling Capacity - Maximum
1,800 BtuH
NEMA Enclosure Rating
12
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
128 Degrees F
Current
3.50 A
Power Consumption
527 W
Operating Voltage
230V
Frequency
50/60 Hz

Description

Enclosure Air Conditioner, Cooling Capacity 1513/1727 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 17.64 in, Width 12 in, Depth 8.4 in, Standards CE, EAC, File No. SA6453 for N17, UL/cUL Type 12, Wiring Method Terminal Block, Amps 4.0/3.6 to 3.5, Hz 50/60, Voltage 220/208-230, Phase Single, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.