Enclosure AC, Wall Mount, 4600/4900 BtuH

  • Mfr # G280446G051

  • Zoro # G8758382


product price:  $7,345.81
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
4600/4900 BtuH
Amps
1.7/1.9
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G280446G051
Zoro #
G8758382
UPC #
783510210823
Country of Origin
Mexico

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Depth
10.18 in
Overall Height
28.59 in
Overall Width
17.01 in

Details

Cooling Capacity
4600/4900 BtuH
Amps
1.7/1.9
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Includes
Aluminum Mesh Filter
Item
Enclosure Air Conditioner
Wiring Method
Terminal Block
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Current
1.90 A
Power Consumption
1,435 W
Cooling Capacity - Maximum
4,900 BtuH
NEMA Enclosure Rating
4X
Frequency
50/60 Hz
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
131 Degrees F
Operating Voltage
460V

Description

Enclosure Air Conditioner, Cooling Capacity 4600/4900 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 1.7/1.9, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.