Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 5400/6000 BtuH

  • Mfr # G280646G050

  • Zoro # G7477041


product price: 
$
6,412.67
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
5400/6000 BtuH
Amps
1.3/1.4
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G280646G050
Zoro #
G7477041
UPC #
783510285531
Country of Origin
Mexico

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Width
17.01 in
Overall Depth
10.18 in
Overall Height
28.59 in

Details

Cooling Capacity
5400/6000 BtuH
Amps
1.3/1.4
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
400/460
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Refrigerant
R134a
Control Type
Mechanical Thermostat
Wiring Method
Terminal Block
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Operating Temperature - Minimum
50 Degrees F
Operating Voltage
460V
Cooling Capacity - Maximum
6,000 BtuH
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4
Current
1.90 A
Power Consumption
1,757 W
Frequency
50/60 Hz

Description

Enclosure Air Conditioner, Cooling Capacity 5400/6000 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 1.3/1.4, Hz 50/60, Voltage 400/460, Phase Three, Refrigerant R134a, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews