Enclosure AC, Wall Mount, 6000/6400 BtuH

  • Mfr # G280616G050

  • Zoro # G7625773


product price:  $5,302.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
6000/6400 BtuH
Amps
9.9/11.4
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G280616G050
Zoro #
G7625773
UPC #
783510285524
Country of Origin
United States

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Height
28.59 in
Overall Width
17.01 in
Overall Depth
10.18 in

Details

Cooling Capacity
6000/6400 BtuH
Amps
9.9/11.4
Phase
Three
Hz
50/60
NEMA Enclosure Type
12
Housing Material
Mild Steel
Mounting
Wall Mount
Voltage
115
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Wiring Method
Terminal Block
Includes
Aluminum Mesh Filter
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Frequency
50/60 Hz
Operating Voltage
115V
NEMA Enclosure Rating
4
Operating Temperature - Maximum
131 Degrees F
Cooling Capacity - Maximum
6,400 BtuH
Power Consumption
1,874 W
Operating Temperature - Minimum
50 Degrees F
Current
11.40 A

Description

Enclosure Air Conditioner, Cooling Capacity 6000/6400 BtuH, Housing Material Mild Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 12, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 9.9/11.4, Hz 50/60, Voltage 115, Phase Three, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.