Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 6000/6400 BtuH

  • Mfr # G280616G051

  • Zoro # G8758416


product price: 
$
7,079.06
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
6000/6400 BtuH
Amps
9.9/11.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G280616G051
Zoro #
G8758416
UPC #
783510209223
Country of Origin
United States
Cooling Capacity
6000/6400 BtuH
Amps
9.9/11.4
Phase
Single
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
115
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Mechanical Thermostat
Item
Enclosure Air Conditioner
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Product Type
Air Conditioner
Refrigerant Type
R134a, R407c
Operation Mode
Cooling/Heating
Power Consumption
1,874 W
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
50 Degrees F
NEMA Enclosure Rating
4X
Frequency
50/60 Hz
Cooling Capacity - Maximum
6,400 BtuH
Operating Voltage
115V
Current
11.40 A

Description

Enclosure Air Conditioner, Cooling Capacity 6000/6400 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 9.9/11.4, Hz 50/60, Voltage 115, Phase Single, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews