Shop NVENT HOFFMAN

Enclosure AC, Wall Mount, 6000/6400 BtuH

  • Mfr # G280626G051

  • Zoro # G8758407


product price: 
$
7,326.41
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
6000/6400 BtuH
Amps
4.6/5.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G280626G051
Zoro #
G8758407
UPC #
783510209162
Country of Origin
United States

Dimensions

Height
28.55 in
Width
16.97 in
Depth
10.1 in
Overall Depth
10.18 in
Overall Height
28.59 in
Overall Width
17.01 in

Details

Cooling Capacity
6000/6400 BtuH
Amps
4.6/5.8
Phase
Three
Hz
50/60
NEMA Enclosure Type
4X
Housing Material
304 Stainless Steel
Mounting
Wall Mount
Voltage
230
Standards
CE, EAC, UL/cUL Type 12
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Mechanical Thermostat
Includes
Aluminum Mesh Filter
Wiring Method
Terminal Block
Item
Enclosure Air Conditioner
Product Type
Air Conditioner
Operation Mode
Cooling/Heating
Refrigerant Type
R134a, R407c
Current
5.80 A
Operating Voltage
230V
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
131 Degrees F
Frequency
50/60 Hz
Cooling Capacity - Maximum
6,400 BtuH
Power Consumption
1,874 W
Operating Temperature - Minimum
50 Degrees F

Description

Enclosure Air Conditioner, Cooling Capacity 6000/6400 BtuH, Housing Material 304 Stainless Steel, Mounting Wall Mount, Cooling Method Refrigerant, NEMA Enclosure Type 4X, Height 28.55 in, Width 16.97 in, Depth 10.1 in, Standards CE, EAC, UL/cUL Type 12, Wiring Method Terminal Block, Amps 4.6/5.8, Hz 50/60, Voltage 230, Phase Three, Refrigerant R407c, Control Type Mechanical Thermostat, Housing Color Light Gray, Includes Aluminum Mesh Filter

Ratings & reviews