Enclosure Window Kit, 12.2in. Hx14.6in. W

  • Mfr # AWDH1418N4
  • Zoro # G8752913
product price: 
$
1,033.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
For Use With
NEMA 4, 12 Enclosure
Height
6.20 inch
Width
15.7 in
Material
Mild Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AWDH1418N4
Zoro #
G8752913
UPC #
783510142377
Country of Origin
United States

Dimensions

Length
18 in
Height
6.20 inch
Width
15.7 in
Cut Out Depth
0.76 in
Frame Width
12 1/4 in
Frame Depth
2 1/2 in
Cut Out Width
9.83 in
Frame Height
14 1/2 in
Cut Out Height
8.68 in
Thickness (T) (gauge)
14
Window Size (M x N) (inch)
8.68 x 9.83
Size
12.19 x14.56 in
Thickness (T) (millimetre)
1.9
Window Size (M x N) (millimetre)
220 x 250
Thickness
14 ga / 1.9 mm
Window Size
220 x 250 mm / 8.68 x 9.83 in
Window Width
8 11/16 in
Window Height
9 3/4 in

Details

Item
Enclosure Window Kit
For Use With
NEMA 4, 12 Enclosure
Material
Mild Steel
Color
Gray
Finish
Powder Coated
Frame Material
Steel
Includes
Mounting Hardware
Description/Special Features
Deep-Hinged 304 Stainless Steel with Polycarbonate Window, Conveniently Sized to Allow Direct Mounting In The Usable Door Area of Hoffman Nema and Concept(R) Wall-Mount Enclosures, As Well As Any Hoffman Enclosure With A Suitably Sized Mounting Surface
Nema Rating
4 Watertight
IP Rating
IP66
Modification Services
Yes
Color Code
ANSI 61
Accessory Type
Window Kits
Type Number
Type 4
Standards
UL 508A Listed; Type 4, 12; File No. E61997 (MS); cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997 (MS); UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997 (SS); cUL Listed per CSA C22.2, No. 94; Type 3R, 4, 4X, 12; File No. E61997 (SS); Stainless Steel; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66; Mild Steel; NEMA/EEMAC Type 4, 12; IEC 60529, IP66
For NEMA Enclosure Rating
4
Window Material
Polycarbonate
Wire Color
Gray

Description

Enclosure Window Kit, Nema 4,12, Frame Height (In.) 12.19, Frame Width (In.) 14.56, Frame Depth (In.) 2.73, Window Height (In.) 9.83, Window Width (In.) 8.68, Deep-Hinged 304 Stainless Steel with Polycarbonate Window, Conveniently Sized to Allow Direct Mounting In The Usable Door Area of Hoffman Nema and Concept(r) Wall-Mount Enclosures, As Well As Any Hoffman Enclosure With A Suitably Sized Mounting Surface, Finish ANSI 61 Gray Polyester Power, Surface Acrylic

Ratings & reviews