Shop NVENT HOFFMAN
See all product information
Create Account
Enclosure Window Kit, 22.2in. Hx16.1in. W
- Mfr # AWDH2420N4SS
- Zoro # G8752852
product price:Â
$
3,724.99
/ea
Free Shipping & Returns
Key Features
Length
23.10 inch
For Use With
NEMA 3R, 4, 4X, 12 Enclosure
Height
4.60 inch
Width
17.00 inch
Material
Stainless Steel 316L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWDH2420N4SS
- Zoro #
- G8752852
- UPC #
- 783510130176
- Country of Origin
- United States
Dimensions
- Length
- 23.10 inch
- Height
- 4.60 inch
- Width
- 17.00 inch
- Cut Out Width
- 11.41 in
- Frame Width
- 16 1/8 in
- Frame Height
- 22 1/4 in
- Frame Depth
- 2 1/2 in
- Cut Out Depth
- 0.76 in
- Cut Out Height
- 18.68 in
- Window Size (M x N) (millimetre)
- 474 x 290
- Size
- 22.19 x 16.14 in
- Window Size (M x N) (inch)
- 18.68 x 11.41
- Thickness (T) (gauge)
- 14
- Thickness (T) (millimetre)
- 1.9
- Window Size
- 474 x 290 mm / 18.68 x 11.41 in
- Thickness
- 14 ga / 1.9 mm
- Window Height
- 18 11/16 in
- Window Width
- 11 7/16 in
Description
Enclosure Window Kit, Nema 4X, Frame Height (In.) 22.19, Frame Width (In.) 16.14, Frame Depth (In.) 2.73, Window Height (In.) 11.41, Window Width (In.) 18.68, Deep-Hinged 304 Stainless Steel with Polycarbonate Window, Conveniently Sized to Allow Direct Mounting In The Usable Door Area of Hoffman Nema and Concept(r) Wall-Mount Enclosures, As Well As Any Hoffman Enclosure With A Suitably Sized Mounting Surface, Finish Brushed Stainless Steel, Surface Polycarbonate Window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.