Shop NVENT HOFFMAN
See all product information
Create Account
Fan Shroud Kit, For 6 in. Compact Fans
- Mfr # T6S3R
- Zoro # G8755756
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
For Use With
6 in Compact Cooling Fans
Material
Steel
Width
8.0 in
Height
8.0 in
Depth
4.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6S3R
- Zoro #
- G8755756
- UPC #
- 783510138615
- Country of Origin
- United States
- Item
- Fan Shroud Kit
- For Use With
- 6 in Compact Cooling Fans
- Material
- Steel
- Accessory Type
- Fan Shroud Kit
- NEMA Enclosure Rating
- 3R
- Finish
- Powder Coated
- Color
- Gray
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Width
- 8.0 in
- Height
- 8.0 in
- Depth
- 4.71 in
- Material Thickness
- 16 ga
- Overall Height
- 8 in
- Overall Length
- 4.69 in
- Overall Width
- 8 in
- Wire Rope Length
- 4.69 in
- Length
- 4.69 in
Description
Fan Shroud Kit, Material Steel, Finish Powder Coated, For Use With 6 in Compact Cooling Fans, Height 8.0 in, Width 8.0 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.