Straight Section Wireway, 12, 4, 4X Rating, Stainless Steel, Unfinished
- Mfr # F66W24SS
- Zoro # G8757025
product price:Â
$
1,010.74
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Unfinished
Length
24 in
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66W24SS
- Zoro #
- G8757025
- UPC #
- 783510155506
- Country of Origin
- United States
- Item
- Straight Section Wireway
- With/Without Knockouts
- No
- Finish
- Unfinished
- NEMA Rating
- 12, 4, 4X
- Cover Type
- Hinged
- Material
- Stainless Steel
- Standards
- CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870
- Color
- Gray
- Gauge
- 16 ga
- Cover Locking Style
- Screw Clamp
- With Knockouts
- No
- Type
- Straight Section
- Wireway
- Stainless Steel Feed-Through NEMA Type 4X Wireway
- IP Rating
- IP66
- Protection Rating
- NEMA Type 12
- Type Number
- Type 4X
- Shell Material
- Stainless Steel
- Wire Color
- Gray
- Traction Material
- Stainless Steel
Dimensions
- Length
- 24 in
- Height
- 6 in
- Width
- 6 in
- Length (Straight Wireway)
- 24 in
- Depth
- 24 in / 610 mm
- Depth (D) (inch)
- 24
- Height (H) (inch)
- 6
- Width (W) (millimetre)
- 152
- Width (W) (inch)
- 6
- Depth (D) (millimetre)
- 610
- Height (H) (millimetre)
- 152
- Thickness (T) (millimetre)
- 1.59
- Thickness (T) (gauge)
- 16
- Thickness
- 16 ga / 1.59 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 12, 4, 4X, Traction Material Stainless Steel, Finish Unfinished, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Screw Clamp, Gauge 16 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP66, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.