Foot Kit, Kit Accessory, Fiberglass
- Mfr # UUMF
- Zoro # G8760175
product price:Â
$
70.19
/ea
Key Features
Material
Fiberglass
Color
Light Gray
Application
To Mount Enclosure
For Use With
External Mounting
Sub-Category
Mounting Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UUMF
- Zoro #
- G8760175
- UPC #
- 783510349011
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.78 in
- Width
- 8 in
- Length
- 10 in
- Height
- 0.75 inch
- Overall Height
- 2.39 in
- Overall Width
- 1.44 in
- Wire Rope Length
- 0.78 in
Details
- Item
- Foot Kit
- Material
- Fiberglass
- Color
- Light Gray
- Application
- To Mount Enclosure
- For Use With
- External Mounting
- Sub-Category
- Mounting Accessories
- Includes
- (4) Mounting Brackets, Mounting Hardware
- Finish
- Matte
- Color Code
- RAL 7035
- IP Rating
- IP66
- NEMA Enclosure Rating
- 13, 3, 3R, 4, 4X
- Compatible with Series
- Ultrx
- Accessory Type
- Bracket Kit
- Shell Material
- Fiberglass
- Compatible Series
- Ultrx
- Wire Color
- Light Gray
Description
Foot Kit, Material Fiberglass, Finish Matte, For Use With External Mounting, Sub-Category Mounting Accessories, Application To Mount Enclosure, Includes (4) Mounting Brackets, Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.