Hoffman

IEC Combo Str, 4 to 6.3A, 120V Coil, 4X Enc


product price: $1,128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 4 to 6.3A
  • Coil Volts 120V AC
  • Amps AC 4 to 6.3
  • Enclosure NEMA Rating 4X
  • Operator Push Button
See all product information

Product Information

Dimensions

Width 11.06 in
Height 13.8 in
Depth 5.85 in
Overall Height 13.8 in
Overall Width 11.06 in
Overall Depth 5.85 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 4 to 6.3A
Coil Volts 120V AC
Amps AC 4 to 6.3
Enclosure NEMA Rating 4X
Operator Push Button
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO
Operator Function Start/Stop
HP @ 3 Phase - 240V 1 1/2 hp
Standards CSA, UL 508A
Hz 50/60
HP @ 3 Phase - 480V 3 hp
Thermal Unit Code GPS1BH
Number of Poles 3
Horsepower @ Three Phase - 208V AC 1 1/2 hp
Overload Protection Type Thermal
Number of Terminals 6
Reversing Capability Non-Reversing
Includes Auxiliary Contacts Yes
Terminal Connection Type Screw Terminals
Auxiliary Contact Module Capacity 3
Frequency 50/60 Hz
Horsepower @ Three Phase - 600V AC 5 hp
Starter Style IEC
Maximum Voltage Rating 600V AC
Horsepower @ Single Phase - 240V AC 3/4 hp
Number of Auxillary Contacts 1
Horsepower @ Three Phase - 240V AC 1 1/2 hp
Includes Control Transformer No
Horsepower @ Single Phase - 120V AC 1/3 hp
Phase Three
Includes Pilot Light Yes
Minimum Overload Relay Current Setting 4 A
Horsepower @ Three Phase - 480V AC 3 hp
Current AC 6.3 A
Maximum Overload Relay Current Setting 6.3 A
Coil Voltage 120V AC
NEMA Enclosure Rating 4X

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 6.3 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 1 1/2 hp, Control Transformer Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.