Hoffman

IEC Combo Str, 8 to 12 A, 120V Coil, 4X Enc


product price: $1,022.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overload Relay Amp Setting 8 to 12A
  • Coil Volts 120V AC
  • Amps AC 8 to 12
  • Enclosure NEMA Rating 4X
  • Operator Selector Switch
See all product information

Product Information

Dimensions

Height 13.8 in
Width 11.06 in
Depth 5.85 in
Overall Depth 5.85 in
Overall Height 13.8 in
Overall Width 11.06 in

Details

Item IEC Combination Starter
Overload Relay Amp Setting 8 to 12A
Coil Volts 120V AC
Amps AC 8 to 12
Enclosure NEMA Rating 4X
Operator Selector Switch
Short Circuit Protection Circuit Breaker
Trip Class 10
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO
Operator Function Hand/Off/Auto
Standards CSA, UL 508A
HP @ 3 Phase - 480V 5 hp
Hz 50/60
HP @ 3 Phase - 240V 3 hp
Thermal Unit Code GPS1BH
Number of Poles 3
Includes Pilot Light Yes
Reversing Capability Non-Reversing
Starter Style IEC
Minimum Overload Relay Current Setting 8 A
Number of Auxillary Contacts 1
NEMA Enclosure Rating 4X
Horsepower @ Three Phase - 208V AC 5 hp
Horsepower @ Single Phase - 120V AC 3/4 hp
Maximum Overload Relay Current Setting 12 A
Number of Terminals 6
Horsepower @ Three Phase - 240V AC 3 hp
Current AC 12 A
Phase Three
Horsepower @ Three Phase - 600V AC 15 hp
Overload Protection Type Thermal
Maximum Voltage Rating 600V AC
Horsepower @ Single Phase - 240V AC 2 hp
Includes Auxiliary Contacts Yes
Horsepower @ Three Phase - 480V AC 5 hp
Terminal Connection Type Screw Terminals
Coil Voltage 120V AC
Includes Control Transformer No
Frequency 50/60 Hz
Auxiliary Contact Module Capacity 3

Description

IEC Combination Starter, Coil Voltage 120V AC, Current AC 12 A, Horsepower @ Three Phase - 600V AC 15 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 4X, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10, Horsepower @ Three Phase - 208V AC 5 hp, Control Transformer Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.