Shop NVENT HOFFMAN
See all product information
Create Account
Keylock Insert, Insert Accessory, Steel
Mfr # CLKDBM3
Zoro # G8755397
product price:Â
$
37.93
/ea
Key Features
Material
Steel
Color
Black
Sub-Category
Locking Accessories
Finish
Chrome Plated
For Use With
Fusion G7(TM) Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLKDBM3
- Zoro #
- G8755397
- UPC #
- 783510339555
- Country of Origin
- Germany
Dimensions
- Width
- 5 in
- Length
- 7.25 in
- Height
- 0.50 inch
Details
- Item
- Keylock Insert
- Material
- Steel
- Color
- Black
- Sub-Category
- Locking Accessories
- Finish
- Chrome Plated
- For Use With
- Fusion G7(TM) Enclosures
- Application
- Lock Enclosure
- Features
- Lock Inserts Can Be Substituted for the Standard 3 mm Double-Bit Latch Insert, Swap Standard Insert to Match Your Other Enclosures
Description
Keylock Insert, Material Steel, Finish Chrome Plated, For Use With Fusion G7(TM) Enclosures, Sub-Category Locking Accessories, Application Lock Enclosure, Features Lock Inserts Can Be Substituted for the Standard 3 mm Double-Bit Latch Insert, Swap Standard Insert to Match Your Other Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.