Straight Section Wireway, 1 Rating, Steel, Powder Coated
- Mfr # F44G24
- Zoro # G8757174
product price:Â
$
47.82
/ea
Key Features
With/Without Knockouts
No
Finish
Powder Coated
Length
24 in
Height
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44G24
- Zoro #
- G8757174
- UPC #
- 783510521806
- Country of Origin
- Mexico
- Item
- Straight Section Wireway
- With/Without Knockouts
- No
- Finish
- Powder Coated
- NEMA Rating
- 1
- Cover Type
- Hinged
- Material
- Steel
- Standards
- CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
- Gauge
- 16 ga
- Cover Locking Style
- Latch, Screw
- With Knockouts
- No
- Color
- Gray
- Type Number
- Type 1
- Color Code
- ANSI 61
- Protection Rating
- NEMA Type 1
- Wireway
- Lay-In NEMA Type 1 Hinged-Cover Wireway
- Style
- Liftoff Cover no Knockouts
- IP Rating
- IP30
- Type
- Straight Section
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Length
- 24 in
- Height
- 4 in
- Width
- 4 in
- Length (Straight Wireway)
- 24 in
- Depth
- 24 in / 610 mm
- Thickness (T) (millimetre)
- 1.52
- Width (W) (inch)
- 4
- Height (H) (inch)
- 4
- Depth (D) (inch)
- 24
- Thickness (T) (gauge)
- 16
- Width (W) (millimetre)
- 102
- Height (H) (millimetre)
- 102
- Depth (D) (millimetre)
- 610
- Thickness
- 16 ga / 1.52 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Traction Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Screw, Gauge 16 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.