Shop NVENT HOFFMAN
See all product information
Create Account
Straight Section Wireway, 12 Rating, Steel, Powder Coated
- Mfr # F66L24
- Zoro # G8756307
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Powder Coated
Length
24 in
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F66L24
- Zoro #
- G8756307
- UPC #
- 783510185008
- Country of Origin
- Mexico
- Item
- Straight Section Wireway
- With/Without Knockouts
- No
- Finish
- Powder Coated
- NEMA Rating
- 12
- Cover Type
- Quick-Release
- Material
- Steel
- Standards
- CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
- Cover Locking Style
- Latch
- Color
- Gray
- With Knockouts
- No
- Gauge
- 14 ga
- Sealing Plate Type
- Flat
- Protection Rating
- NEMA Type 12
- Type Number
- Type 12
- Color Code
- ANSI 61
- Sealing Plate Quantity
- 1
- IP Rating
- IP54
- Wireway
- Lay-In NEMA Type 12 Wireway
- Type
- Straight Section
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Length
- 24 in
- Height
- 6 in
- Width
- 6 in
- Length (Straight Wireway)
- 24 in
- Depth
- 24 in / 610 mm
- Width (W) (inch)
- 6
- Depth (D) (inch)
- 24
- Width (W) (millimetre)
- 152
- Thickness (T) (millimetre)
- 1.9
- Thickness (T) (gauge)
- 14
- Depth (D) (millimetre)
- 610
- Height (H) (inch)
- 6
- Height (H) (millimetre)
- 152
- Thickness
- 14 ga / 1.9 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Traction Material Steel, Finish Powder Coated, Length 24 in, Width 6 in, Height 6 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.