Shop NVENT HOFFMAN
See all product information
Create Account
Straight Section Wireway, 1 Rating, Steel, Galvanized
- Mfr # F88T172GV
- Zoro # G8757743
product price:Â
$
328.83
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Galvanized
Length
72 in
Height
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F88T172GV
- Zoro #
- G8757743
- UPC #
- 783510887506
- Country of Origin
- Mexico
- Item
- Straight Section Wireway
- With/Without Knockouts
- No
- Finish
- Galvanized
- NEMA Rating
- 1
- Cover Type
- Flat
- Material
- Steel
- Standards
- CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
- Color
- Gray
- Gauge
- 14 ga
- Cover Locking Style
- Screw
- With Knockouts
- No
- Protection Rating
- NEMA Type 1
- Wireway
- Lay-In NEMA Type 1 Galvanized Wireway
- Type
- Straight Section
- Type Number
- Type 1
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Length
- 72 in
- Height
- 8 in
- Width
- 8 in
- Length (Straight Wireway)
- 72 in
- Depth
- 72 in / 1829 mm
- Width (W) (millimetre)
- 203
- Height (H) (inch)
- 8
- Width (W) (inch)
- 8
- Thickness (T) (gauge)
- 14
- Depth (D) (millimetre)
- 1829
- Depth (D) (inch)
- 72
- Height (H) (millimetre)
- 203
- Thickness (T) (millimetre)
- 1.9
- Thickness
- 14 ga / 1.9 mm
Description
Straight Section Wireway, With Knockouts No, Cover Type Flat, NEMA Rating 1, Material Steel, Finish Galvanized, Length 72 in, Width 8 in, Height 8 in, Color Gray, Cover Locking Style Screw, Gauge 14 ga, Standards CSA C22.2 No. 26, cUL Listed, File No. E27524, IEC 60529, IP30, UL 870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.