Shop NVENT HOFFMAN
See all product information
Create Account
Captive Screws Electrical Enclosures, 20 in H, 13.09 in D, 24 in W, 12, 13, Steel
- Mfr # C20C24
- Zoro # G7454903
product price:Â
$
616.92
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
20 in
Nominal Depth
13.09 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 20 in
- Nominal Depth
- 13.09 in
- Material Thickness
- 14 ga
- Overall Width
- 24 in
- Overall Height
- 20 in
- Overall Depth
- 13.09 in
- Fits Chest Size
- Bonding Provision
Description
Sloped Top Consolet, 12,13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Hinged Cover Type, Height 20 In., Width 24 In., Depth 13.09 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type Screws, Gasket Neoprene, Series C5, Mounting Pedestal/Table, Includes Bonding Provision, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.