Screw Down Clamps with Padlocking Hasp Electrical Enclosures, 42 in H, 8 in D, 36 in W, 12, 13

  • Mfr # A423608LP

  • Zoro # G8749517


product price:  $1,353.15
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A423608LP
Zoro #
G8749517
UPC #
783510283001
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
42 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Down Clamps with Padlocking Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Gasket
Neoprene
Enclosure Cover Features
Clamps
Series
A12
IP Rating
IP65
Interior Panel
32FT66
Metal Gauge
14/16 ga
Standards
CSA, File No 42186: Type 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 12 and 13, UL 508A Listed
Clamp Quantity
2
Data Pocket
Large
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Compatible Panel Model Number
A42P36, A42P36G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Mounting Holes, Neoprene Gasket, Height 42 in, Interior Panel 32FT66, IP Rating IP65, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products