Shop NVENT HOFFMAN
See all product information
Create Account
1/4 Turn Latch Electrical Enclosures, 23.62 in H, 9.84 in D, 20 in W, 12, 13, 4, 4X, Fiberglass
- Mfr # UU605025
- Zoro # G8760096
product price:Â
$
1,321.14
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
23.62 in
Nominal Depth
9.84 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UU605025
- Zoro #
- G8760096
- UPC #
- 783510349028
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 23.62 in
- Nominal Depth
- 9.84 in
- Body Material Thickness
- 0.15 in
- Overall Width
- 20.2 in
- Panel Height
- 20.98 in
- Overall Depth
- 10.94 in
- Overall Height
- 24.61 in
- Panel Width
- 17 in
Description
Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Matte, Color Gray, Depth 9.84 in, Enclosure Cover Features 1/4 Turn Latch, Polyurethane Gasket, Height 23.62 in, Includes Mounting Bracket, Interior Panel 32FT40, IP Rating IP66, Wall Mounting, Series UX1-Ultrx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.