Captive Screws with Quick Release Electrical Enclosures, 8 in H, 4 in D, 6 in W, 12, 13, 4, 4X

  • Mfr # A864CHSCFG

  • Zoro # G8750691


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A864CHSCFG
Zoro #
G8750691
UPC #
783510339272
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
Body Material Thickness
0.14 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Captive Screws with Quick Release
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Series
A48
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Enclosure Cover Features
Screw Cover
IP Rating
IP66
Features
Data Pocket
Interior Panel
32FR93
Gasket
Polyurethane
Weight
2.9
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A8P6AL

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Smooth Matte, Color Gray, Depth 4 in, Enclosure Cover Features Screw Cover, Features Data Pocket, Polyurethane Gasket, Height 8 in, Interior Panel 32FR93, IP Rating IP66, Wall Mounting, Series A48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.