Wireway Nipple, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44WN6
- Zoro # G8756727
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
6 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44WN6
- Zoro #
- G8756727
- UPC #
- 783510148805
- Country of Origin
- Mexico
- Item
- Wireway Nipple
- With/Without Knockouts
- Without Knockouts
- Finish
- Painted
- NEMA Enclosure Type
- 12
- For Use With
- F44 Series Wireways
- NEMA Rating
- NEMA 12
- Material
- Steel
- Standards
- CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870
- Color
- Gray
- With Knockouts
- Without Knockouts
- Gauge
- 14 ga
- IP Rating
- IP54
- Type
- Nipple
- Wireway
- Feed-Through NEMA Type 12 Wireway
- Type Number
- Type 12
- Modification Services
- Yes
- Color Code
- ANSI 61
- Protection Rating
- NEMA Type 12
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- F44 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 6 in
- Height
- 4 in
- Width
- 4 in
- Length (Straight Wireway)
- 6 in
- For Wireway Height
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- For Wireway Width
- 4 in
- Depth
- 6 in / 152 mm
- Width (W) (millimetre)
- 102
- Height (H) (millimetre)
- 102
- Height (H) (inch)
- 4
- Thickness (T) (millimetre)
- 1.9
- Width (W) (inch)
- 4
- Depth (D) (inch)
- 6
- Thickness (T) (gauge)
- 14
- Depth (D) (millimetre)
- 152
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Nipple, For Wireway Width x Height 4 in x 4 in, Width 4 in, Height 4 in, Length 6 in, Traction Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.