Padlock Kit, Kit Accessory, Stainless Steel
- Mfr # UUHPL
- Zoro # G8760166
product price:Â
$
111.55
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Nominal Length
2.39
Color
Black
Sub-Category
Locking Accessories
Application
Prevents Unauthorized Access
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UUHPL
- Zoro #
- G8760166
- UPC #
- 783510337704
- Country of Origin
- United States
Dimensions
- Nominal Length
- 2.39
- Overall Length
- 1.32 in
- Width
- 5 in
- Length
- 7 in
- Height
- 1.00 inch
- Overall Width
- 0.96 in
- Overall Height
- 2.39 in
- Wire Rope Length
- 1.32 in
- Fits Chest Size
- Each Kit is Fully Assembled for Easy Installation in the Field, Type 316 Stainless Steel Construction of Internal Latch Components
Details
- Item
- Padlock Kit
- Material
- Stainless Steel
- Color
- Black
- Sub-Category
- Locking Accessories
- Application
- Prevents Unauthorized Access
- Includes
- Handle Padlock Kit
- Finish
- Textured
- Features
- Each Kit is Fully Assembled for Easy Installation in the Field, Type 316 Stainless Steel Construction of Internal Latch Components
- Compatible with Series
- Ultrx
- NEMA Enclosure Rating
- 12, 3, 4, 4X
- Accessory Type
- Keylock/Padlock Kit
- Shell Material
- Steel
- Compatible Series
- Ultrx
- Wire Color
- Black
Description
Padlock Kit, Material Steel, Finish Textured, Sub-Category Locking Accessories, Application Prevents Unauthorized Access, Includes Handle Padlock Kit, Features Each Kit is Fully Assembled for Easy Installation in the Field, Type 316 Stainless Steel Construction of Internal Latch Components
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.