Shop NVENT HOFFMAN
See all product information
Create Account
PushButtonEnclosure, 30mm, 3Holes, 304SS
- Mfr # E3PBXSS
- Zoro # G8758985
product price:Â
$
575.21
/ea
Free Shipping & Returns
Key Features
Number of Columns
1
Hole Size
30.5 mm
Material
304 Stainless Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3PBXSS
- Zoro #
- G8758985
- UPC #
- 783510339913
- Country of Origin
- Mexico
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- 304 Stainless Steel
- Number of Holes
- 3
- NEMA Rating
- 12, 4, 4X
- Color
- Silver
- For Use With
- All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights
- Includes
- Captive Cover Screws, Oil Resistant Gasket
- Mounting Style
- External Feet
- Standards
- CSA C22.2 No. 94 File No. E61997, cUL, UL 508A File No. E61997
- Protection Rating
- NEMA Type 12
- Hole Quantity
- 3
- Modification Services
- Yes
- Mounting (G x H) (inch)
- 8.50 x 3.12
- Finish
- Brushed #4
- Stainless Steel Type
- 304
- Type Number
- Type 3R
- IP Rating
- IP66
- Mounting
- 8.50 x 3.12 in / 216 x 79 mm
- NEMA Enclosure Rating
- 4X
- Shell Material
- 304 Stainless Steel
- Wire Color
- Silver
- Traction Material
- 304 Stainless Steel
Dimensions
- Hole Size
- 30.5 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Dimensions
- 8.00 in H x 4.00 in W x 4.75 in D
- Height
- 8 in
- Width
- 4 in
- Depth
- 4.75 in
- Overall Dimensions (L x W) (inch)
- 9.00 x 4.22
- Height (H) (inch)
- 8
- Depth (D) (inch)
- 4.75
- Width (W) (inch)
- 4
- Size
- 3PB x 30.5mm
- Thickness (T) (gauge)
- 14
- Length
- 9.00 inch
- Thickness
- 14 ga / 1.9 mm
- Overall Dimensions
- 9.00 x 4.22 in / 229 x 107 mm
- Overall Height
- 8 in
- Overall Width
- 4 in
- Compatible Conduit Size - Maximum
- No Conduit Entrance Holes Provided
- Panel Cutout Diameter
- 30 mm
- Overall Depth
- 4 3/4 in
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 4.00 in W x 4.75 in D, Hole Size 30.5 mm, Material 304 Stainless Steel, Height 8 in, Width 4 in, Depth 4.75 in, Color Silver, Includes Captive Cover Screws, Oil Resistant Gasket, For Use With All Standard Brands of 22mm Oil Tight Push Buttons, Switches and Pilot Lights, Mounting Style External Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.