Shop NVENT HOFFMAN
See all product information
Create Account
PushButtonEnclosure, 30mm, 3Holes, Steel
- Mfr # E3PBX
- Zoro # G8758775
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Number of Columns
1
Hole Size
30 mm
Material
Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E3PBX
- Zoro #
- G8758775
- UPC #
- 783510581404
- Country of Origin
- Mexico
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- Steel
- Number of Holes
- 3
- NEMA Rating
- 12
- Color
- Gray
- Standards
- CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
- Mounting Style
- External Feet
- Includes
- Captive Cover Screws, Grounding Stud, Oil Resistant Gasket
- Finish
- Powder Coated
- Protection Rating
- NEMA Type 12
- Mounting (G x H) (inch)
- 8.50 x 3.12
- Modification Services
- Yes
- Color Code
- ANSI 61
- Hole Quantity
- 3
- Type Number
- Type 13
- IP Rating
- IP65
- Mounting
- 8.50 x 3.12 in / 216 x 79 mm
- NEMA Enclosure Rating
- 12
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Hole Size
- 30 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Dimensions
- 8.00 in H x 4.00 in W x 4.75 in D
- Height
- 8 in
- Width
- 4 in
- Depth
- 4.75 in
- Width (W) (inch)
- 4
- Depth (D) (inch)
- 4.75
- Height (H) (inch)
- 8
- Size
- 3PB x 30.5mm
- Length
- 8.50 inch
- Hole Size (millimetre)
- 30.5 mm
- Overall Dimensions (L x W) (inch)
- 9.00 x 4.22
- Thickness (T) (gauge)
- 14
- Thickness
- 14 ga / 1.9 mm
- Overall Dimensions
- 9.00 x 4.22 in / 229 x 107 mm
- Panel Cutout Diameter
- 30 mm
- Compatible Conduit Size - Maximum
- No Conduit Entrance Holes Provided
- Overall Depth
- 4 3/4 in
- Overall Height
- 8 in
- Overall Width
- 4 in
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 3, NEMA Rating 12, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.00 in H x 4.00 in W x 4.75 in D, Hole Size 30 mm, Material Steel, Height 8 in, Width 4 in, Depth 4.75 in, Color Gray, Includes Captive Cover Screws, Grounding Stud, Oil Resistant Gasket, Mounting Style External Feet, Standards CSA C22.2 File No. E61997, cUL, UL 508A File No. E61997
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.