Wireway Sealing Plate, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44LSGQR
- Zoro # G8756237
product price:Â
$
28.69
/ea
Key Features
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
12
Length
4 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44LSGQR
- Zoro #
- G8756237
- UPC #
- 783510199708
- Country of Origin
- Mexico
- Item
- Wireway Sealing Plate
- With/Without Knockouts
- Without Knockouts
- Finish
- Painted
- NEMA Enclosure Type
- 12
- For Use With
- F44 Series Wireways
- NEMA Rating
- NEMA 12
- Material
- Steel
- Standards
- CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870
- Color
- Gray
- Gauge
- 14 ga
- Includes
- Gasket, Set of Screws to Join Sections
- With Knockouts
- Without Knockouts
- Type
- Sealing Plate
- Color Code
- ANSI 61
- Modification Services
- Yes
- IP Rating
- IP54
- Protection Rating
- NEMA Type 12
- Wireway
- Lay-In NEMA Type 12 Wireway
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- F44 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 4 in
- Height
- 4 in
- Width
- 8.00 inch
- For Wireway Width
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- Length (Straight Wireway)
- 4 in
- For Wireway Height
- 4 in
- Height (H) (millimetre)
- 102
- Thickness (T) (millimetre)
- 1.9
- Thickness (T) (gauge)
- 14
- Width (W) (inch)
- 4
- Height (H) (inch)
- 4
- Width (W) (millimetre)
- 102
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Sealing Plate, For Wireway Width x Height 4 in x 4 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184, File No. E27524, IP54, JIC EGP-1-1967, NEMA, IEC 60529 Type 1, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gasket, Set of Screws to Join Sections
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.