Wireway Tee, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44WT
- Zoro # G8756745
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Painted
NEMA Enclosure Type
12
Length
4 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44WT
- Zoro #
- G8756745
- UPC #
- 783510143008
- Country of Origin
- Mexico
- Item
- Wireway Tee
- With/Without Knockouts
- No
- Finish
- Painted
- NEMA Enclosure Type
- 12
- For Use With
- F44 Series Wireways
- NEMA Rating
- NEMA 12
- Cover Type
- Non-Removable Cover, Feed-Thru
- Material
- Steel
- Standards
- CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870
- With Knockouts
- No
- Color
- Gray
- Gauge
- 14 ga
- Includes
- Gaskets, Screws
- IP Rating
- IP54
- Protection Rating
- NEMA Type 12
- Color Code
- ANSI 61
- Type
- Tee
- Modification Services
- Yes
- Wireway
- Feed-Through NEMA Type 12 Wireway
- Type Number
- Type 12
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- F44 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 4 in
- Height
- 7 in
- Width
- 10 in
- Length (Straight Wireway)
- 4 in
- For Wireway Height
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- For Wireway Width
- 4 in
- Thickness (T) (millimetre)
- 1.9
- Height (H) (millimetre)
- 102
- Width (W) (millimetre)
- 102
- Height (H) (inch)
- 4
- Width (W) (inch)
- 4
- Thickness (T) (gauge)
- 14
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Tee, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 10 in, Height 7 in, Length 4 in, Material Steel, Finish Painted, Cover Type Non-Removable Cover, Feed-Thru, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga, Includes Gaskets, Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.