Wireway Telescope Fitting, 12 Type, NEMA 12 Rating, Steel, Painted
- Mfr # F44WA
- Zoro # G8756657
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
NEMA Enclosure Type
12
Finish
Painted
Length
4 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44WA
- Zoro #
- G8756657
- UPC #
- 783510143107
- Country of Origin
- Mexico
- Item
- Wireway Telescope Fitting
- With/Without Knockouts
- No
- NEMA Enclosure Type
- 12
- Finish
- Painted
- For Use With
- F44 Series Wireways
- NEMA Rating
- NEMA 12
- Cover Type
- Screw-On
- Material
- Steel
- Function
- Length is Easily Adjustable From 1.50 in (38mm) to 13.50 in (343mm), No Cutting or Welding Required
- Standards
- CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870
- Color
- Gray
- Gauge
- 14 ga
- Cover Locking Style
- Screw Clamps
- With Knockouts
- No
- Protection Rating
- NEMA Type 12
- Modification Services
- Yes
- Color Code
- ANSI 61
- Type
- Telescope Fitting
- Wireway
- Feed-Through NEMA Type 12 Wireway
- IP Rating
- IP54
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- F44 Series Wireways
- Traction Material
- Steel
Dimensions
- Length
- 4 in
- Height
- 4 in
- Width
- 15 5/8 in
- For Wireway Height
- 4 in
- Length (Straight Wireway)
- 4 in
- For Wireway Width
- 4 in
- For Wireway Width x Height
- 4 in x 4 in
- Width (W) (millimetre)
- 102
- Width (W) (inch)
- 4
- Height (H) (millimetre)
- 102
- Height (H) (inch)
- 4
- Thickness (T) (gauge)
- 14
- Thickness (T) (millimetre)
- 1.9
- Thickness
- 14 ga / 1.9 mm
Description
Wireway Telescope Fitting, NEMA Enclosure Type 12, For Wireway Width x Height 4 in x 4 in, Width 15 5/8 in, Height 4 in, Length 4 in, Material Steel, Finish Painted, Cover Type Screw-On, With Knockouts No, Color Gray, For Use With F44 Series Wireways, Standards CSA EMP-1-1967, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA/EEMAC 12, UL 870, Cover Locking Style Screw Clamps, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.