Wireway U-Connector, 1 Type, NEMA 1 Rating, Steel, Painted

  • Mfr # F1212GUC
  • Zoro # G8757865
product price: 
$
45.01
/ea

Key Features

With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
Length
12 in
Height
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F1212GUC
Zoro #
G8757865
UPC #
783510519407
Country of Origin
Mexico

Dimensions

Length
12 in
Height
12 in
Width
2 in
Length (Straight Wireway)
12 in
For Wireway Width x Height
12 in x 12 in
For Wireway Height
12 in
For Wireway Width
12 in
Depth
2 in / 51 mm
Height (H) (inch)
12
Height (H) (millimetre)
64
Depth (D) (millimetre)
51
Thickness (T) (gauge)
14
Depth (D) (inch)
2
Thickness (T) (millimetre)
1.9
Width (W) (millimetre)
64
Width (W) (inch)
2.5
Thickness
14 ga / 1.9 mm

Details

Item
Wireway U-Connector
With/Without Knockouts
Without Knockouts
Finish
Painted
NEMA Enclosure Type
1
For Use With
Hoffman F1212 Series Wireways
NEMA Rating
NEMA 1
Material
Steel
Standards
CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870
Function
Joins Wireway Sections and Fittings
Includes
Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Color
Gray
Gauge
14 ga
With Knockouts
Without Knockouts
Wireway
Lay-In NEMA Type 1 Hinged-Cover Wireway
Type Number
Type 1
IP Rating
IP30
Protection Rating
NEMA Type 1
Type
U-Connector
Modification Services
Yes
Color Code
ANSI 61
Shell Material
Steel
Wire Color
Gray
Compatible Product Type
Hoffman F1212 Series Wireways

Description

Wireway U-Connector, For Wireway Width x Height 12 in x 12 in, Width 2 in, Height 12 in, Length 12 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With Hoffman F1212 Series Wireways, NEMA Enclosure Type 1, Standards CSA C22.2 No. 26, EEMAC Type 1, File No. E27524, File No. E27524 NEMA, IEC 60529, UL 870, Color Gray, For Wireway Height 12 in, For Wireway Width 12 in, Gauge 14 ga, Includes Closure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings

Ratings & reviews