This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSK3000
- Zoro #
- G201070939
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4.25
- Width
- 12
- Overall Width
- 4.25
- Length
- 6.25
- Overall Height
- 6.25
- Overall Length
- 12
Details
- Material
- Seagrass
- Color
- Brown
- Weight
- 0.798
- Includes
- 1 seagrass basket
Description
Elegantly store and display paper guest towels in your restroom with help from our Seagrass Basket with Handles. This basket measures 12" x 6.25" x 4.25", perfectly sized for holding 8.5" x 4" guest towels. It's made from woven seagrass, plus has two wooden handles. Grab this basket--plus some of our guest towels--for your business today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.