This item is Discontinued.

This item is Discontinued.
13.5" x 18.75" Seasonal Printed Paper Traymats PK 500 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 832800
- Zoro #
- G401070937
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.01
- Overall Length
- 13.5
- Width
- 13.5
- Length
- 18.75
- Height
- 0.01
- Overall Height
- 18.75
Details
- Color
- Multicolor
- Material
- Paper
- Includes
- 500 paper traymats
- Weight
- 0.022418
Description
Ring in the new year at your health care facility or cafeteria with help from our 13.5" X 18.75" Happy New Year Paper Traymats 500 ct. Measuring 13.5" x 18.75", these paper traymats fit 15" x 20" trays and feature a "Happy New Year" design. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities.