This item is Discontinued.

This item is Discontinued.
14" x 19" Traditional Printed Paper Traymats PK 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 832803
- Zoro #
- G001070948
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Paper
- Includes
- 1,000 paper traymats
- Weight
- 0.021666
Description
Elegantly line your trays with help from our 13.5" x 18.75" Marble Paper Traymats 1000 ct. Measuring 13.5" x 18.75", these paper traymats fit 15" x 20" trays and feature an elegant white with grey veining marble design. Traymats can help reduce your costs, increase the quality and efficiency of your service, and improve your amenities. Grab them for your health care facility or cafeteria today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.